- Brass Inline Flow Control Valve
- 1/2" NPT Port Size
- 2,000 psi Max Pressure
- Fine Adjustment
description
- In-line flow control valves allow metered flow of air or oil in one direction and free flow in reverse direction.
| Temperature Range [Min] | 0 °F |
| Seal Material | Buna-N |
| Pressure [Max] | 2000 psi |
| Material | Brass |
| Length | 3.190 in |
| Height | 3.340 in |
| Flow (Controlled) | 55.2 ft3/min |
| Adjustment | Fine |
| Female Port Size | 1/2 |
| Temperature Range [Max] | 400 °F |
| Flow (Free) | 138 ft3/min |
| Body Height | 1 1/4 in |
| Port Type | NPTF |
| Weight | 2.0 LB |
-
Prop 65


