- Brass Needle Valve
- 1/8" NPT Port
- 2,000 psi
description
- Provides an excellent bi-directional speed control. The valves are manufactured with a two-step needle. Fine metering is accomplished over the initial adjustment turns, and nominal metering is provided over the remaining turns. Once the desired flow is selected, a setscrew can be tightened to maintain the setting.
features
- Meters flow in both directions
- High pressure flow control
| Operating Temperature [Min] | 0 °F |
| Port Size | 1/8 |
| Pressure [Max] | 2000 psi |
| Operating Temperature [Max] | 140 °F |
| Height | 1.810 in |
| Port Type | NPTF |
| Length | 1 1/2 in |
| Material | Brass |
| Flow (Controlled) | 8.8 ft3/min |
| Weight | 0.5 LB |
-
Prop 65


