Parker Hannifin Corp.
SPS0125-A11516016TIU
SPS Series Refrigeration Air Dryer
Item #118697632
-
Prop 65
- 1" NPT Female Pipe Size
- 15.7" W x 25.6" H x 24.8" D
- R-513A Refrigerant
features
- Plug and Play" design for easy installation
- Robust timed solenoid drain equals improved reliability (PRD15 to PRD175)
- Unique 3-in-1 heat exchanger
- Oversized demister separator results in excellent liquid removal over all operating conditions
- Oversized condenser to operate in ambients to 122 °F (50 °C)
- Fan cycling ensures stable operation
- All models incorporate a dewpoint indicator
- Extremely compact footprint
- Low pressure differential across dryer (1.45 psi average)
- ETL listed complete unit
- Dryers manufactured in facility certified to ISO9001 and ISO14001
| Depth | 24.8 in |
| Operating Temperature [Min] | 41 °F |
| Weight | 104 lbs |
| Capacity (cfm) | 125 |
| Width | 15.7 in |
| Operating Temperature [Max] | 149 °F |
| Connection NPT (in) | 1 |
| Voltage/Phase | 115-1-60 |
| Refrigerant Scale | R-513A |
| Pipe Size | 1 |
| Thread Type | NPT Female |
| Ambient Temperature Range [Max] | 122 °F |
| Height | 25.6 in |
| Weight | 0.0 LB |
-
Prop 65

