- Direction Control Valve
features
- Adjustable or Non-Adjustable Ball/Spring Type Relief Valve.
- Optional Model WS Differential Poppet Main Relief Valve available.
- Built-In Load Checks - One Check for “A” Port Circuit and one for “B” Port Circuit.
- Control Handles may be mounted in “UP” or “DOWN” position. (Handles included as standard equipment, except with “A” or “W” options).
- Power Beyond Outlet Available.
| Flow [Max] | 20 gpm |
| Style | Spring Return to Neutral |
| Pressure [Max] | 2000 psi |
| Weight | 0.0 KG |

