- Desiccant Air Dryers
- 2" NPT
- 400 scfm Flow
- 150 psi Max Working Pressure
- 60 SCFM Approximate Purge
features
- Water vapor is removed from compressed air using a dryer, with dryer performance being measured as pressure dewpoint
- Adsorption or desiccant dryers remove moisture by passing air over a regenerative adsorbent material that strips the moisture from the air
- This type of dryer is extremely efficient and typical pressure dewpoint ratings are -40 °F or -100 °F (-40 °C or -70 °C) pdp
- Beneficially, a pressure dewpoint of -15 °F (-26 °C) or better will not only prevent corrosion, but will also inhibit the growth of microorganisms within the compressed air system
- Point-of-use application, bringing clean dry air just where you need it
- Ideal for applications where very dry air is required
- Dew points of -40 °F (-40 °C) standard
- Pre-filter and after filter included with dryers
- Allen-Bradley® PLC Controller
- Advanced Controller option available: Powerlo® Energy Usage System, Large 3.5" LCD user interface, selectable temperature, dewpoint and pressure alarms, along with maintenance timers and alarms
| Port Type | NPT |
| Capacity (cfm) | 400 |
| Depth | 41 in |
| Operating Pressure [Min] | 80.0 psi |
| Operating Pressure [Max] | 150.0 psi |
| Port Size | 2 |
| Voltage/Phase | 120-1-60 |
| Approximate Purge | 60 SCFM |
| Voltage Rating | 120 VAC, 60 Hz |
| Flow | 400.00 SCFM |
| Weight | 0.0 LB |
-
Prop 65


