Parker Hannifin Corp.
U131B01NDAF
Banjo Valve for PA Series Angle Seat Valves – 3-Way Normally Closed
Item #101618026
-
Prop 65
- 1/8" NPT Port
- 120 VAC, 50-60 Hz NEMA 4 Solenoid
- G1/8" Actuator Port
features
- Mounts directly to PA series actuator
- Compact footprint
- Integrated manual override
- Aluminum body
- FKM seals
| Watt Rating | 8.1 W |
| Exhaust Cv Flow | 0.05 |
| Orifice Size | 0.05 in |
| Voltage Rating | 120/60, 110/50 |
| Actuator Port Size | G 1/8 in |
| Operating Pressure Differential [Min] | 0 psi |
| Operating Pressure Differential [Max] | 150 psi |
| Weight | 0.43 LB |
-
Prop 65

