- General Purpose Carbon Steel Ball Valve
- 3/8 PTF Female Thread to Female Thread
description
- High quality forgings provide extended service life and resist failure caused by severe temperature applications. Optimum flow design ensures maximum system efficiency.
applications
- Water
- Air
- Steam
- Fuel line
features
- Resistance to chemical corrosion
- Blowout-proof stem
- Chrome-plated brass ball and special design handle enable increased turn and leverage for ease of opening and closing
- Not for use in potable water applications
- lead-free version available
| Valve Type | Valve |
| Cv Flow | 12 |
| Pressure [Max] | 2000 psi |
| Thread Type | PTF |
| Body Material | Carbon Steel |
| Length | 4.900 in |
| Vacuum Hg | 29 in |
| Type | General Purpose |
| Temperature Range [Max] | 400 °F |
| Max. Temperature @ Pressure | 150 °F @ 2,000 psi |
| Thread Size | 3/8 |
| Connection Type | Female Thread to Female Thread |
| Height | 2.470 in |
| Weight | 0.55 LB |
-
Prop 65


