- Nipple
description
- Time proven standard for general-purpose hydraulic and pneumatic use.Traditional ball-locking two-piece construction permits a positive connection with low pressure drop.Snap-Tite's "Jet Stream" valve design helps maintain clean linear flow.Available in brass or steel with heavy-duty zinc dichromate plating.
features
- Working pressure 11,000 psi
- Years of proven use
compliances
- Meets military standard MIL-C-51234
| Seal Material | Buna-N |
| Material | Steel |
| End Type | Female NPTF |
| Flow [Max] | 52 gal/min |
| Size | 3/4 in |
| Type | Nipple |
| Working Pressure [Max] | 3,500 psi |
| Weight | 0.56 LB |
| EAN or UPC | 757522986151 |

