These are 4-way, 3-position., rotary disk, detented, lever-operated air valves. The forged bronze disc and the cast iron surface upon which the disc works are grounded and lapped to provide a leak-proof seal. Series VL valves have a 90° lever movement. In the center position, inlet is closed to pressure and outlets are open to exhaust. Series PL valves also have a 90° lever movement. In the center position, inlet is closed to pressure and outlets are closed to exhaust. PL valves are particularly suited for pneumatic chuck operation.
Operating Pressure Range
0 psi to 150 psi
Spool Description
N/A
Valve Body Style
Body Ported
Actuator Type
Hand Lever
Port Type
NPT
Solenoid
N/A
Cv Flow
3
Operation
Manual
Neutral Positioning
Inlet Closed, Outlets Open to Exhaust
Overrides
No Overrides
Voltage Rating
No Coil
Valve Duty
Standard Duty
Port Size
3/8 in
Wiring Options
None
Length
4 3/4 in
Height
3.810 in
Coil Style
No Coil
Valve Type
4-Way, 3 Position
Return Type
Manual, Detented
Stations
N/A
Series
Sliding Seal Series
Installed Options
None
Weight
4.0 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back