Skip to content Skip to navigation menu
Sliding Seal PL/VL Series Body Ported Manually Operated Directional Control Valve

VL50

Sliding Seal PL/VL Series Body Ported Manually Operated Directional Control Valve
Item #100560656
  • Sliding Seal Series
  • 4 Way 3 Position
  • Body Ported
  • Manually Operated
  • Hand Lever Actuator, Detented Return
  • 1/2" NPT Inlet Port
+ Show More + Show Less
Sliding Seal PL/VL Series Body Ported Manually Operated Directional Control Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Sliding Seal Series
  • 4 Way 3 Position
  • Body Ported
  • Manually Operated
  • Hand Lever Actuator, Detented Return

description

  • These are 4-way, 3-position., rotary disk, detented, lever-operated air valves. The forged bronze disc and the cast iron surface upon which the disc works are grounded and lapped to provide a leak-proof seal. Series VL valves have a 90° lever movement. In the center position, inlet is closed to pressure and outlets are open to exhaust. Series PL valves also have a 90° lever movement. In the center position, inlet is closed to pressure and outlets are closed to exhaust. PL valves are particularly suited for pneumatic chuck operation.
Solenoid N/A
Overrides No Overrides
Valve Body Style Body Ported
Installed Options None
Spool Description N/A
Port Type NPT
Cv Flow 6.2
Coil Style No Coil
Neutral Positioning Inlet Closed, Outlets Open to Exhaust
Voltage Rating No Coil
Actuator Type Hand Lever
Port Size 1/2 in
Stations N/A
Valve Duty Standard Duty
Wiring Options None
Valve Type 4-Way, 3 Position
Return Type Manual, Detented
Height 4.440 in
Series Sliding Seal Series
Operating Pressure Range 0 psi to 150 psi
Operation Manual
Length 5.620 in
Weight 7.667 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison