There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
High quality forgings provide extended service life and resist failure caused by severe temperature applications. Optimum flow design ensures maximum system efficiency.
applications
Water
Air
Steam
Fuel line
features
Resistance to chemical corrosion
Blowout-proof stem
Chrome-plated brass ball and special design handle enable increased turn and leverage for ease of opening and closing
Not for use in potable water applications
lead-free version available
Thread Size
3/8
Valve Type
Valve, Vented
Connection Type
Female Thread to Female Thread
Pressure [Max]
600 psi
Cv Flow
5.8
Max. Temperature @ Pressure
250 °F @ 600 psi
Body Material
Brass
Thread Type
PTF
Vacuum Hg
29 in
Type
General Purpose
Temperature Range [Max]
400 °F
Weight
0.666 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back