There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
General Purpose Brass Ball Valve, Vented w/Padlocking Handle
1/4 PTF Female Thread to Female Thread
description
High quality forgings provide extended service life and resist failure caused by severe temperature applications. Optimum flow design ensures maximum system efficiency.
applications
Water
Air
Steam
Fuel line
features
Resistance to chemical corrosion
Blowout-proof stem
Chrome-plated brass ball and special design handle enable increased turn and leverage for ease of opening and closing
Not for use in potable water applications
lead-free version available
Length
4.900 in
Height
2.470 in
Vacuum Hg
29 in
Temperature Range [Max]
400 °F
Thread Type
PTF
Thread Size
1/4
Body Material
Brass
Pressure [Max]
600 psi
Type
General Purpose
Cv Flow
4
Connection Type
Female Thread to Female Thread
Max. Temperature @ Pressure
250 °F @ 600 psi
Valve Type
Vented Valve w/ Padlocking Handle
Weight
0.5 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back