- 3/4 in
| Body Material | Cast Iron |
| Style | In-Line Mounted Differential |
| Port Size | 3/4 in |
| Family Name | Poppet Relief Valve |
| Type | Poppet |
| Port Type | NPT |
| Filtration | ISO code 16/13 - SAE class 4 or better |
| Pressure [Max] | 2000 psi |
| Adjustment Type | Screw |
| Flow [Max] | 25 gpm |
| Weight | 3.0 LB |

