- Series XLB 2 Position RH (Std) Base Slide
- 5" Stroke
- Steel Rails
- Ball Bearing
- 1 1/16" Bore Cylinder w/o Bumpers
description
- Designed for lighter loads, the XLB Series base slide provides precise, torque-resistant linear motion in a very lightweight, compact package. Built into the main body, or saddle, an alignment coupler allows the piston rod to self-center. This extends cylinder life especially when the support shafts deflect under load. The main body is manufactured from anodized extruded aluminum incorporating "T" slots for mounting flexibility. "T" slots support optional stroke adjusters and shock absorbers. One adjustment moves both components in unison – eliminating multiple iterations during setup. A prelubricated stainless steel air cylinder with a stainless steel piston rod provides thrust while the support shafts and bearings provide positive load support for millions of nonlube, trouble-free cycles.
features
- Patented cylinder alignment coupler
- Lightweight body
- Stainless steel piston rod
- Case hardened support shafts
- Shock/stroke adjusters
options
- Reed, hall effect and inductive proximity sensors
- Prox ready
- Flow controls
- Fluorocarbon (Viton) seals
- Three-position cylinders
- Bumpers
- Adjustable stop collars
- Self-compensating hydraulic shock absorbers
- Shock ready
| Slide Configuration Option Code | A |
| Cushions - Slide | No Cushions |
| Port Type | NPTF |
| Stroke Tolerance | +0.060 in / -0.000 in |
| Series | XLB |
| Port Size | 1/8 |
| Temperature Range [Max] | 165 °F |
| Intermediate Stroke | N/A |
| Slide Orientation | Right Hand (Standard) |
| Weight per Inch | 0.163 lb |
| Positions | 2 Position |
| Cylinder Type | Cylinder w/o Bumpers |
| Proximity Sensor Code | None |
| Base Wt. | 3.95 lb |
| Bumpers - Slide | No Bumpers |
| Stroke | 5 in |
| Cylinder Bore Size | 1.0625 in |
| Dowel Pin Holes | w/o Dowel Pin Holes |
| Port Location | Standard (Position 1) |
| Temperature Range [Min] | 0 °F |
| Pressure [Max] | 100 psi |
| Slide Type | Base Slide |
| Flow Controls | w/o Flow Controls |
| Shock Absorbers - Slide | Shock Absorber w/Stroke Adjuster (Both Ends) |
| Support Rod Diameter | 1/2 in |
| Proximity Sensor | No Proximity Sensor |
| Bearing Type | Ball Bearing |
| Cylinder Seal Material | Buna-N |
| Support Rod Material | Steel |
| Weight | 4.76 LB |
-
Prop 65


