- Series XLR 2 Position RH (Std) Reach Slide
- 14" Stroke
- Steel Rails
- Ball Bearing
- 1 1/2" Bore Cylinder w/o Bumpers
description
- Designed for lighter loads, the XL Series slide provides precise, torque-resistant linear motion in a very lightweight, compact package. Built into the tooling plate, an alignment coupler allows the piston rod to self-center. This extends cylinder life, especially when the support shafts deflect under load. The housing is manufactured from anodized extruded aluminum incorporating "T" slots for mounting flexibility. A prelubricated stainless steel air cylinder with a stainless steel piston rod provides thrust while the support shafts and bearings provide positive load support for millions of nonlube, trouble-free cycles.
features
- Patented cylinder alignment coupler
- Lightweight body
- Precision-machined tooling plate
- Stainless steel piston rod
- Case hardened support shafts
- SRM series stainless steel cylinder
options
- Reed, hall effect and inductive proximity sensors
- Prox ready
- Bumpers
- Adjustable stop collars
- Dowel pin holes
- Flow controls
- Fluorocarbon (Viton) seals
- Three-position cylinders
| Shock Absorbers - Slide | No Shock Absorber |
| Slide Orientation | Right Hand (Standard) |
| Base Wt. | 8 lb |
| Stroke Tolerance | +0.060 in / -0.000 in |
| Intermediate Stroke | N/A |
| Port Size | 1/8 |
| Slide Configuration Option Code | B4 |
| Cushions - Slide | No Cushions |
| Proximity Sensor Code | None |
| Port Location | Standard (Position 1) |
| Support Rod Diameter | 3/4 in |
| Series | XLR |
| Stroke | 14 in |
| Dowel Pin Holes | w/o Dowel Pin Holes |
| Proximity Sensor | No Proximity Sensor |
| Pressure [Max] | 100 psi |
| Cylinder Type | Cylinder w/o Bumpers |
| Temperature Range [Max] | 165 °F |
| Bearing Type | Ball Bearing |
| Temperature Range [Min] | 0 °F |
| Cylinder Bore Size | 1.5 in |
| Flow Controls | w/o Flow Controls |
| Weight per Inch | 0.335 lb |
| Bumpers - Slide | Bumpers w/Adjustable Stop Collar (Both Ends) |
| Support Rod Material | Steel |
| Slide Type | Reach Slide |
| Cylinder Seal Material | Buna-N |
| Positions | 2 Position |
| Port Type | NPTF |
| Weight | 12.69 LB |
-
Prop 65


