Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Parker Hannifin Corp.XVP500P-32

XVP500P-32

SUPERSEDED TO LEGR_VP500P-32, MTRL - 113492514
Item #102066646
  • General Purpose Brass Ball Valve w/Padlocking Handle
  • 2 PTF Female Thread to Female Thread
Parker Hannifin Corp.XVP500P-32
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • General Purpose Brass Ball Valve w/Padlocking Handle
  • 2 PTF Female Thread to Female Thread

description

  • High quality forgings provide extended service life and resist failure caused by severe temperature applications. Optimum flow design ensures maximum system efficiency.

applications

  • Water
  • Air
  • Steam
  • Fuel line

features

  • Resistance to chemical corrosion
  • Blowout-proof stem
  • Chrome-plated brass ball and special design handle enable increased turn and leverage for ease of opening and closing
  • Not for use in potable water applications
  • lead-free version available
Length 8.580 in
Weight 5.28 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison