- SR Series Air Cylinder
- Stainless Steel Body
- Pivot & Nose Mount w/Pivot Pin
- Double Acting
- 7/16" Bore x 3" Stroke
description
- Small bore and high performance at an economical price. Type 304 stainless steel tube, stainless steel rod and aluminum caps make this the perfect cylinder when a high performance, small bore cylinder is required.
applications
- Packaging equipment
- Light conveyor applications
features
- Lip-seal piston seals
- Stainless steel rod (1 1/2" bores and smaller)
- Prelubricated
- Interchanges with all brands
| Port Size | #10 |
| Magnetic Piston | No |
| Rod End Thread | 10-32 |
| Cylinder Bore Size | 0.4375 in |
| Seal Material | Lip Seal, Nitrile |
| Bumpers | w/Bumpers |
| Wearstrip | w/o Wearstrip |
| Mounting Style | DP |
| Port Type | UNF |
| Pressure [Max] | 250 psi |
| Mounting Style Description | Pivot & Nose Mount w/ Pivot Pin |
| End Cap Material | Aluminum |
| Temperature Range [Max] | 165 °F |
| Cushions | Noncushioned |
| Temperature Range [Min] | -10 °F |
| Repairable | Non-Repairable Style |
| Cylinder Type | Double Acting |
| Rod Material | Stainless Steel |
| Series | SR Series |
| Material | Stainless Steel |
| Rod End Style | Male |
| Lube Specification | Prelubricated |
| Rod Diameter | 3/16 in |
| Fluid Medium | Air |
| Weight | 2.0 LB |

