There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Small bore and high performance at an economical price. Type 304 stainless steel tube, stainless steel rod and aluminum caps make this the perfect cylinder when a high performance, small bore cylinder is required.
applications
Packaging equipment
Light conveyor applications
features
Interchanges with all brands
Lip-seal piston seals
Type 304 stainless steel tube
Stainless steel rod
Aluminum caps
Lube Specification
Prelubricated
Repairable
Non-Repairable Style
End Cap Material
Aluminum
Mounting Style
DXP
Seal Material
Lip Seal, Nitrile
Rod End Style
Male
Cushions
Noncushioned
Rod End Thread
1/4-28
Material
Stainless Steel
Rod Diameter
1/4 in
Port Type
NPTF
Cylinder Type
Double Acting
Fluid Medium
Air
Wearstrip
w/o Wearstrip
Temperature Range [Max]
140 °F
Mounting Style Description
Pivot & Nose Mount w/o Pivot Pin
Port Size
1/8
Magnetic Piston
No
Pressure [Max]
250 psi
Cylinder Bore Size
0.75 in
Bumpers
w/o Bumpers
Temperature Range [Min]
14 °F
Series
SRM Series
Rod Material
Steel
Weight
3.5 LB
We're here for you
with Service Centers across the country - We have your back