There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Small bore and high performance at an economical price. Type 304 stainless steel tube, stainless steel rod and aluminum caps make this the perfect cylinder when a high performance, small bore cylinder is required.
applications
Packaging equipment
Light conveyor applications
features
Interchanges with all brands
Lip-seal piston seals
Type 304 stainless steel tube
Stainless steel rod
Aluminum caps
Temperature Range [Max]
140 °F
Port Type
NPTF
Rod Diameter
1/4 in
Magnetic Piston
No
Mounting Style
P
Port Size
1/8
Mounting Style Description
Pivot Mount
Rod End Style
Male
End Cap Material
Aluminum
Cylinder Bore Size
0.75 in
Temperature Range [Min]
14 °F
Lube Specification
Prelubricated
Wearstrip
w/o Wearstrip
Cushions
Noncushioned
Cylinder Type
Single Acting, Spring Return
Material
Stainless Steel
Fluid Medium
Air
Pressure [Max]
250 psi
Mounting Model (DXP)
P
Series
SRM Series
Rod End Thread
1/4-28
Repairable
Non-Repairable Style
Bumpers
w/o Bumpers
Seal Material
Lip Seal, Nitrile
Rod Material
Stainless Steel
Weight
1.5 LB
We're here for you
with Service Centers across the country - We have your back