Small bore and high performance at an economical price. Type 304 stainless steel tube, stainless steel rod and aluminum caps make this the perfect cylinder when a high performance, small bore cylinder is required.
applications
Light conveyor applications
Packaging equipment
features
Aluminum caps
Built to order
Interchanges with all brands
Lip-seal piston seals
Prelubricated
Stainless steel rod (1 1/2" bores and smaller)
Type 304 stainless steel tube
Rod End Thread
10-32
Rod Material
Stainless Steel
Temperature Range [Max]
165 °F
Mounting Style
DXP
Repairable
Non-Repairable Style
Series
SR Series
End Cap Material
Aluminum
Rod Diameter
3/16 in
Mounting Model (DXP)
DXP
Fluid Medium
Air
Bumpers
w/o Bumpers
Lube Specification
Prelubricated
Mounting Style Description
Pivot & Nose Mount w/o Pivot Pin
Temperature Range [Min]
-10 °F
Wearstrip
w/o Wearstrip
Pressure [Max]
250 psi
Material
Stainless Steel
Seal Material
Lip Seal, Nitrile
Cylinder Bore Size
0.4375 in
Cushions
Noncushioned
Threads per Inch
32
Magnetic Piston
No
Port Size
#10
Rod End Style
Male
Port Type
UNF
Cylinder Type
Double Acting
Weight
0.0 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back