Small bore and high performance at an economical price. Type 304 stainless steel tube, stainless steel rod and aluminum caps make this the perfect cylinder when a high performance, small bore cylinder is required.
applications
Light conveyor applications
Packaging equipment
features
Aluminum caps
Built to order
Interchanges with all brands
Lip-seal piston seals
Prelubricated
Stainless steel rod (1 1/2" bores and smaller)
Type 304 stainless steel tube
Port Size
1/8
Rod Diameter
1/4 in
Pressure [Max]
250 psi
Temperature Range [Min]
-10 °F
Cylinder Type
Single Acting, Spring Return
Rod Material
Steel
Temperature Range [Max]
165 °F
Magnetic Piston
No
End Cap Material
Aluminum
Series
SR Series
Rod End Thread
1/4-28
Lube Specification
Prelubricated
Bumpers
w/o Bumpers
Mounting Model (DXP)
N
Repairable
Non-Repairable Style
Mounting Style Description
Nose Mount
Fluid Medium
Air
Cylinder Bore Size
0.75 in
Cushions
Noncushioned
Material
Stainless Steel
Port Type
NPT
Wearstrip
w/o Wearstrip
Rod End Style
Male
Mounting Style
N
Seal Material
Lip Seal, Nitrile
Weight
0.0 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back