- Cap Flange Mount
| Mounting Style | H |
| Cylinder Bore Size | 1.125 in, 1.25 in |
| Series | TT Universal Midget Series |
| Hardware Type | Cap Flange Mount |
| Weight | 0.5 LB |
| Mounting Style | H |
| Cylinder Bore Size | 1.125 in, 1.25 in |
| Series | TT Universal Midget Series |
| Hardware Type | Cap Flange Mount |
| Weight | 0.5 LB |