- 2 1/4" Bore
- 2" Stroke
- No Cushions
- 1/2" Rod Diameter
- Side Leg Mounting Style
description
- The heavy bronze castings and rugged piston and rod construction give these single-acting, spring-return cylinders the toughness to work in virtually every conceivable environment.U-cup piston seals provide a positive, airtight seal with minimum friction loss.
applications
- Stamping
- Staking
- Pressing
- Punching
- Bending
- Clamping fixtures or parts during drilling, machining, welding, and pressure testing processes
features
- Use with lubricated air
- Maximum air pressure 150 psi
- Standard stainless steel rod
- 1/8" NPTF port
- Base mounting style stroke is perpendicular to the mounting surface
- Side-lug mounting style stroke is parallel to the mounting surface
| Body Material | Bronze |
| Rod End Style | Plain |
| Port Type | NPT |
| Mounting Style Description | Stroke (Parallel to Mounting Surface) |
| Port Size | 1/8 |
| Rod End Thread | None |
| Seal Material | Buna-N |
| Rod Diameter | 1/2 in |
| Mounting Style | Side Leg |
| Bore Size | 2.25 in |
| Cushions | Noncushioned |
| Action | Single Acting, Spring Return |
| Lube Specification | Requires Lubrication |
| Weight | 2.85 LB |

