- Female Rod Clevis
- 1/2 in Pin Size
- 7/16-20 Rod End Thread
- UNF Thread Size
- 1 in Between Lug Dimension
description
- Complete selection of mounting hardware. Just match rod thread or pin size for the right part.
| Material | Steel |
| Rod End Thread | 7/16-20 |
| Threads per Inch | 20 |
| Thread Size | 7/16 |
| Thread Type | UNF |
| Pin Size | 1/2 in |
| Series | PH2, PA-2 Series |
| Load Capacity [Max] | 4250 lbs |
| Hardware Type | Female Rod Clevis |
| Cylinder Bore Size | 1.5 in, 2 in, 2.5 in |
| Between Lug Dimension | 1 in |
| Pivot Pin Hole Diameter | 1/2 in |
| Weight | 0.149 LB |

