- Female Rod Clevis for 1/2-20 Thread
- 1/2" Pivot Pin Hole
- 3/4" Between Lug Dimension
description
- Complete selection of mounting hardware. Just match rod thread or pin size for the right part.
| Between Lug Dimension | 3/4 in |
| Series | PA-2 Series |
| Load Capacity [Max] | 4900 lbs |
| Hardware Type | Rod Clevis |
| Pivot Pin Hole Diameter | 1/2 in |
| Material | Steel |
| Cylinder Bore Size | N/A |
| Thread Type | UNF |
| Thread Size | 1/2 |
| Threads per Inch | 20 |
| Weight | 0.435 LB |

