- Female Rod Clevis
- 3/4 in Pin Size
- 3/4-16 Rod End Thread
- UNF Thread Type
- 1 in Between Lug Dimension
description
- Complete selection of mounting hardware. Just match rod thread or pin size for the right part.
| Material | Steel |
| Hardware Type | Female Rod Clevis |
| Load Capacity [Max] | 11200 lbs |
| Threads per Inch | 16 |
| Thread Type | UNF |
| Thread Size | 3/4 |
| Between Lug Dimension | 1 in |
| Pin Size | 3/4 in |
| Series | PH2, PA-2 Series |
| Rod End Thread | 3/4-16 |
| Cylinder Bore Size | 3.25 in, 4 in |
| Pivot Pin Hole Diameter | 3/4 in |
| Weight | 1.231 LB |

