- Female Rod Clevis
- 1 in Pin Size
- 7/8-14 Rod End Thread
- UNF Thread Type
- 1 1/2 in Between Lug Dimension
description
- Complete selection of mounting hardware. Just match rod thread or pin size for the right part.
| Rod End Thread | 7/8-14 |
| Thread Type | UNF |
| Hardware Type | Female Rod Clevis |
| Pin Size | 1 in |
| Load Capacity [Max] | 18800 lbs |
| Cylinder Bore Size | N/A |
| Series | PH2 |
| Pivot Pin Hole Diameter | 1 in |
| Material | Steel |
| Between Lug Dimension | 1 1/2 in |
| Thread Size | 7/8 |
| Threads per Inch | 14 |
| Weight | 2.481 LB |

