- Female Rod Clevis
- 1 in Pin Size
- 1-14 Rod End Thread
- UNS Thread Type
- 1 in Between Lug Dimension
description
- Complete selection of mounting hardware. Just match rod thread or pin size for the right part.
| Pivot Pin Hole Diameter | 1 in |
| Cylinder Bore Size | 5 in, 6 in |
| Hardware Type | Female Rod Clevis |
| Rod End Thread | 1-14 |
| Thread Type | UNS |
| Thread Size | 1 |
| Load Capacity [Max] | 19500 lbs |
| Material | Steel |
| Pin Size | 1 in |
| Series | PH2, PA-2 Series |
| Between Lug Dimension | 1 in |
| Threads per Inch | 14 |
| Weight | 2.35 LB |

