- Female Rod Clevis for 1 7/8-12 Thread
- 2" Pivot Pin Hole
- 2 1/2" Between Lug Dimension
description
- Complete selection of mounting hardware. Just match rod thread or pin size for the right part.
| Pin Size | 2 in |
| Material | Steel |
| Load Capacity [Max] | 65600 lbs |
| Between Lug Dimension | 2 1/2 in |
| Hardware Type | Female Rod Clevis |
| Pivot Pin Hole Diameter | 2 in |
| Cylinder Bore Size | N/A |
| Thread Size | 1 7/8 |
| Thread Type | UN |
| Series | PH2 |
| Threads per Inch | 12 |
| Rod End Thread | 1 7/8-12 |
| Weight | 15.338 LB |

