- Pivot Pin
- 1/2 in Pin Size
- 7/16-20, 1/2-20 Rod End Thread
description
- Complete selection of mounting hardware. Just match rod thread or pin size for the right part.
| Rod End Thread | 1/2-20, 7/16-20 |
| Series | PH2, PA-2 Series |
| Load Capacity [Max] | 8600 lbs |
| Pin Size | 1/2 in |
| Material | Steel |
| Use w/ Rod Clevis | 50940/50941 |
| Cylinder Bore Size | 1.5 in, 2 in, 2.5 in |
| Use w/ Clevis Bracket | 69205 |
| Hardware Type | Pivot Pin |
| Weight | 0.13 LB |

