- Pivot Pin
- 3/4 in Pin Size
- 3/4-16 Rod End Thread
description
- Complete selection of mounting hardware. Just match rod thread or pin size for the right part.
| Material | Steel |
| Use w/ Rod Clevis | 50942 |
| Series | PH2, PA-2 Series |
| Rod End Thread | 3/4-16 |
| Load Capacity [Max] | 19300 lbs |
| Pin Size | 3/4 in |
| Cylinder Bore Size | 3.25 in, 4 in |
| Hardware Type | Pivot Pin |
| Use w/ Clevis Bracket | 69206 |
| Weight | 0.4 LB |

