- Pivot Pin
- 1 in Pin Size
description
- Complete selection of mounting hardware. Just match rod thread or pin size for the right part.
| Rod End Thread | N/A |
| Material | Steel |
| Series | PH2, PA-2 Series |
| Load Capacity [Max] | 34300 lbs |
| Cylinder Bore Size | 5 in, 6 in |
| Hardware Type | Pivot Pin |
| Use w/ Clevis Bracket | 69207 |
| Pin Size | 1 in |
| Use w/ Rod Clevis | 50943/50944 |
| Weight | 1.0 LB |

