- Pivot Pin
- 1 3/8 in Pin Size
- 1 1/4-12 Rod End Thread
description
- Complete selection of mounting hardware. Just match rod thread or pin size for the right part.
| Pin Size | 1 3/8 in |
| Use w/ Rod Clevis | 50945 |
| Cylinder Bore Size | N/A |
| Length | 4 1/8 in |
| Hardware Type | Pivot Pin |
| Dia. | 1.375 in |
| Material | Steel |
| Rod End Thread | 1 1/4-12 |
| Use w/ Clevis Bracket | 69208 |
| Series | PH2 |
| Weight | 2.0 LB |

