- Pivot Pin
- 1 3/4 in Pin Size
- 1 1/2-12 Rod End Thread
description
- Complete selection of mounting hardware. Just match rod thread or pin size for the right part.
| Rod End Thread | 1 1/2-12 |
| Length | 5 3/16 in |
| Use w/ Rod Clevis | 50946 |
| Cylinder Bore Size | N/A |
| Use w/ Clevis Bracket | 69209 |
| Hardware Type | Pivot Pin |
| Dia. | 1.75 in |
| Pin Size | 1 3/4 in |
| Series | PH2 |
| Material | Steel |
| Weight | 3.744 LB |

