- Pivot Pin
- 2 1/2 in Pin Size
- 2 1/4-12 Rod End Thread
description
- Complete selection of mounting hardware. Just match rod thread or pin size for the right part.
| Series | PH2 |
| Pin Size | 2 1/2 in |
| Length | 6 3/16 in |
| Material | Steel |
| Rod End Thread | 2 1/4-12 |
| Use w/ Clevis Bracket | 69211 |
| Cylinder Bore Size | N/A |
| Dia. | 2.5 in |
| Hardware Type | Pivot Pin |
| Use w/ Rod Clevis | 50949 |
| Weight | 1.0 LB |

