- 3" Diameter Pivot Pin
- 6 1/4" Length Between Snap Rings
description
- Complete selection of mounting hardware. Just match rod thread or pin size for the right part.
| Use w/ Clevis Bracket | 69212 |
| Pin Size | 3 in |
| Use w/ Rod Clevis | 50950 |
| Length | 6 1/4 in |
| Material | Steel |
| Series | PH2 |
| Hardware Type | Pivot Pin |
| Cylinder Bore Size | N/A |
| Rod End Thread | 2 1/2-12 |
| Dia. | 3 in |
| Weight | 13.5 LB |

