- Rod Eye Knuckle
- 3/4 in Pin Size
- 3/4-16 Rod End Thread
- UNF Thread Type
description
- Complete selection of mounting hardware. Just match rod thread or pin size for the right part.
| Series | PH2, PA-2 Series |
| Load Capacity [Max] | 12100 lbs |
| Hardware Type | Rod Eye Knuckle |
| Cylinder Bore Size | 3.25 in, 4 in |
| Pivot Pin Hole Diameter | 3/4 in |
| Thread Type | UNF |
| Material | Steel |
| Pin Size | 3/4 in |
| Thread Size | 3/4 |
| Threads per Inch | 16 |
| Rod End Thread | 3/4-16 |
| Weight | 1.169 LB |

