- Rod End Knuckle
- 1 3/8 in Pin Size
- 1 1/4-12 Rod End Thread
- UNEF Thread Type
description
- Complete selection of mounting hardware. Just match rod thread or pin size for the right part.
| Rod End Thread | 1 1/4-12 |
| Cylinder Bore Size | N/A |
| Thread Type | UNEF |
| Material | Steel |
| Lug Width | 2 in |
| Pin Size | 1 3/8 in |
| Threads per Inch | 12 |
| Thread Size | 1 1/4 |
| Hardware Type | Rod Eye Knuckle |
| Load Capacity [Max] | 33500 lbs |
| Series | PH2 |
| Pivot Pin Hole Diameter | 1 3/8 in |
| Weight | 5.837 LB |

