- Rod End Knuckle
- 1 3/4 in Pin Size
- 1 1/2-12 Rod End Thread
- UNF Thread Type
description
- Complete selection of mounting hardware. Just match rod thread or pin size for the right part.
| Threads per Inch | 12 |
| Pin Size | 1 3/4 in |
| Hardware Type | Rod Eye Knuckle |
| Load Capacity [Max] | 45000 lbs |
| Material | Steel |
| Series | PH2 |
| Thread Size | 1 1/2 |
| Lug Width | 2 1/2 in |
| Rod End Thread | 1 1/2-12 |
| Cylinder Bore Size | N/A |
| Pivot Pin Hole Diameter | 1 3/4 in |
| Thread Type | UNF |
| Weight | 11.175 LB |

