- Rod End Knuckle to Fit 1 3/4-12 Thread
- 2" Pivot Pin Hole
- 2 1/2" Lug Width
description
- Complete selection of mounting hardware. Just match rod thread or pin size for the right part.
| Rod End Thread | 1 3/4-12 |
| Thread Type | UN |
| Series | PH2 |
| Hardware Type | Rod Eye Knuckle |
| Thread Size | 1 3/4 |
| Load Capacity [Max] | 53500 lbs |
| Cylinder Bore Size | N/A |
| Threads per Inch | 12 |
| Pin Size | 2 in |
| Pivot Pin Hole Diameter | 2 in |
| Lug Width | 2 1/2 in |
| Material | Steel |
| Weight | 13.875 LB |

