- Clevis Bracket
- 1 in Pin Size
- 7/8-14, 1-14 Rod End Thread
- 1 in Between Lug Dimension
description
- Complete selection of mounting hardware. Just match rod thread or pin size for the right part.
| Material | Steel |
| Pin Size | 1 in |
| Series | PH2, PA-2 Series |
| Load Capacity [Max] | 19200 lbs |
| Hardware Type | Clevis Bracket |
| Cylinder Bore Size | 5 in, 6 in |
| Between Lug Dimension | 1 in |
| Pivot Pin Hole Diameter | 1 in |
| Rod End Thread | 1-14, 7/8-14 |
| Weight | 11.008 LB |

