- Pivot Pin
- 2 in Pin Size
- 1 7/8-12 Rod End Thread
description
- Complete selection of mounting hardware. Just match rod thread or pin size for the right part.
| Dia. | 2 in |
| Use w/ Rod Clevis | N/A |
| Hardware Type | Pivot Pin |
| Length | 5 11/16 in |
| Series | PH2 |
| Cylinder Bore Size | N/A |
| Use w/ Clevis Bracket | 69210 |
| Material | Steel |
| Rod End Thread | 1 7/8-12 |
| Pin Size | 2 in |
| Weight | 1.0 LB |

