- Eye Bracket
- 1/2" Pin Size
- Steel
| Use w/ Rod Clevis | 50940, 50941 |
| Pivot Pin Hole Diameter | 1/2 in |
| Load Capacity | 4620 lbs |
| Load Capacity [Max] | 8600 lbs |
| Rod End Thread | 1/2-20, 7/16-20 |
| Hardware Type | Eye Bracket |
| Material | Cast Iron |
| Pin Size | 1/2 in |
| Weight | 0.893 LB |

