- Eye Bracket
- 3/4" Pin Size
- Steel
description
- Complete selection of mounting hardware. Just match rod thread or pin size for the right part.
| Use w/ Rod Clevis | 50942, 133284 |
| Pin Size | 3/4 in |
| Rod End Thread | 3/4-16 |
| Load Capacity [Max] | 10500 lbs |
| Series | PH2, PA-2 Series |
| Material | Steel |
| Cylinder Bore Size | 3.25 in, 4 in |
| Lug Width | 1 1/4 in |
| Pivot Pin Hole Diameter | 3/4 in |
| Hardware Type | Eye Bracket |
| Weight | 3.2 LB |

