- Eye Bracket for 1" Pivot Pin
- 1 1/2" Lug Width
description
- Complete selection of mounting hardware. Just match rod thread or pin size for the right part.
| Hardware Type | Eye Bracket |
| Rod End Thread | 1-14, 7/8-14 |
| Lug Width | 1 1/2 in |
| Series | PH2, PA-2 Series |
| Cylinder Bore Size | 5 in, 6 in |
| Material | Steel |
| Load Capacity [Max] | 20450 lbs |
| Pivot Pin Hole Diameter | 1 in |
| Pin Size | 1 in |
| Weight | 2.32 LB |

