- Eye Bracket for 1 3/8" Pivot Pin
- 2" Lug Width
description
- Complete selection of mounting hardware. Just match rod thread or pin size for the right part.
| Use w/ Rod Clevis | 50945, 133286 |
| Series | PH2 |
| Rod End Thread | 1 1/4-12 |
| Load Capacity [Max] | 21200 lbs |
| Pin Size | 1 3/8 in |
| Hardware Type | Eye Bracket |
| Material | Steel |
| Cylinder Bore Size | N/A |
| Pivot Pin Hole Diameter | 1 3/8 in |
| Lug Width | 2 in |
| Weight | 11.65 LB |

