- 1 1/8" Bore
- 4" Stroke
- Cushions Fixed - Both Ends
- 3/8" Rod w/3/8-16 Male Threads
- Nose and Rear Tang Mounting Style
description
- The SP series is a high performance, quality, compact, round cylinder line. Designed for those applications where cost, performance, and repairability are critical. Heads and caps are machined aluminum. The cylinder body is hard anodized aluminum with a smooth finish ID, providing long seal life.
features
- Built to order
- Male rod end style
- Buna-N seal material
- Factory prelubricated
- Repairable design
- Chrome-plated piston rod
| Bumpers | w/o Bumpers |
| Pressure [Max] | 150 psi |
| Rod End Style | Male |
| Port Type | NPT |
| Port Size | 1/8 |
| Series | SP Series |
| Material | Aluminum |
| Magnetic Piston | No |
| Cylinder Bore Size | 1.125 in |
| Cylinder Type | Double Acting |
| Temperature Range [Min] | -10 °F |
| Mounting Style Description | Pivot Mount |
| Cushions | Cushioned, Both Ends |
| Lube Specification | Prelubricated |
| Fluid Medium | Air |
| Repairable | Repairable Style |
| Rod Diameter | 3/8 in |
| Cushion Type | Non-Adjustable |
| Seal Material | O-Ring, Nitrile |
| Rod End Thread | 3/8-16 |
| Rod Material | Steel |
| Temperature Range [Max] | 165 °F |
| End Cap Material | Aluminum |
| Weight | 4.0 LB |

