- 1 1/8" Bore
- 6" Stroke
- Cushions Fixed - Both Ends
- 3/8" Rod w/3/8-16 Male Threads
- Nose and Rear Tang Mounting Style
description
- The SP series is a high performance, quality, compact, round cylinder line. Designed for those applications where cost, performance, and repairability are critical. Heads and caps are machined aluminum. The cylinder body is hard anodized aluminum with a smooth finish ID, providing long seal life.
features
- Built to order
- Male rod end style
- Buna-N seal material
- Factory prelubricated
- Repairable design
- Chrome-plated piston rod
| Cushions | Cushioned, Both Ends |
| Fluid Medium | Air |
| Port Type | NPT |
| Rod Diameter | 3/8 in |
| Cushion Type | Non-Adjustable |
| Rod End Thread | 3/8-16 |
| Rod Material | Steel |
| Bumpers | w/o Bumpers |
| Port Size | 1/8 |
| Series | SP Series |
| Repairable | Repairable Style |
| Pressure [Max] | 150 psi |
| Cylinder Type | Double Acting |
| Seal Material | O-Ring, Nitrile |
| Temperature Range [Max] | 165 °F |
| Magnetic Piston | No |
| Rod End Style | Male |
| End Cap Material | Aluminum |
| Cylinder Bore Size | 1.125 in |
| Temperature Range [Min] | -10 °F |
| Material | Aluminum |
| Mounting Style Description | Pivot Mount |
| Lube Specification | Prelubricated |
| Weight | 4.5 LB |

