There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Small bore and high performance at an economical price. Type 304 stainless steel tube, stainless steel rod and aluminum caps make this the perfect cylinder when a high performance, small bore cylinder is required.
applications
Packaging equipment
Light conveyor applications
features
Interchanges with all brands
Lip-seal piston seals
Type 304 stainless steel tube
Stainless steel rod
Aluminum caps
Cylinder Bore Size
1.25 in
Magnetic Piston
No
Port Size
1/8
Rod End Thread
7/16-20
Mounting Style Description
Pivot & Nose Mount w/o Pivot Pin
Cylinder Type
Double Acting
Lube Specification
Prelubricated
Port Type
NPTF
Rod Diameter
7/16 in
Temperature Range [Min]
14 °F
Pressure [Max]
250 psi
Bumpers
w/o Bumpers
Rod Material
Steel
Wearstrip
w/o Wearstrip
Repairable
Non-Repairable Style
Rod End Style
Male
Mounting Style
DXP
Series
SRM Series
End Cap Material
Aluminum
Material
Stainless Steel
Seal Material
Lip Seal, Nitrile
Fluid Medium
Air
Temperature Range [Max]
140 °F
Cushions
Noncushioned
Weight
4.0 LB
We're here for you
with Service Centers across the country - We have your back