- Small Bore Tie Rod Cylinder
description
- Miniature tie rod cylinders combine the rugged design of a premium, full-size steel cylinder with the size and mounting styles needed for compact applications. One-piece steel piston is brazed to the stainless steel piston rod so that it cannot work loose in service. Oil-impregnated rod bushing is bronze, reamed to a close tolerance to ensure smooth operation and long life. Factory prelubricated for millions of maintenance-free cycles.
features
- Maximum air pressure 200 psi
- Use with lubricated air
- Buna-N seal material
- Small male rod end
- Universal mounting style
| Lube Specification | Prelubricated |
| Cylinder Material | Steel |
| Magnetic Piston | No |
| Rod Material | Stainless Steel |
| Rod Diameter | 3/8 in |
| Mounting Style Description | Universal |
| End Type | Single Rod |
| Bumpers | w/o Bumpers |
| Cushions | Noncushioned |
| Seal Design | O-Ring, Nitrile |
| Cylinder Bore Size | 1.25 in |
| Series | TT Universal Midget Series |
| Port Size | 1/8 |
| Port Type | NPT |
| Port Location | 12 O'clock on Each End (Standard) |
| Rod End Style | Male, Small |
| Seal Material | O-Ring, Nitrile |
| Cylinder Style | Tie Rod, Universal Midget |
| Rod End Thread | 3/8-24 |
| Force @ 60 psi | 93 lbf |
| Weight | 4.5 LB |

